Alegacy® Aluminum Colander, 16 qt.
Alegacy® Aluminum Colanders have a sturdy construction for long lasting durability. Ideal for straining pasta or vegetables.
Alegacy CA1616E - Aluminum Colander, 16 Qt.
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-1/2 in |
| Diameter | 16 in |
Product Details
| Capacity | 16 Qt. |
| Material | Aluminum |
| Package Quantity | 2 |
| Description | Colander |
| Manufacturers Part Number | CA1616E |
| Brand | Alegacy |