Alumi Blast Aluminum Coating 16 Oz. 6 Cans/Case - 16-055
Write a Review
|
Questions & Answers (0)
Product Description
Professional Grade coating that restores aluminum parts to their original luster. Formulated with acrylic resin for best adhesion. Resists corrosion and abrasion, and does not yellow. Durable and fast drying product that is heat resistant up to 250° F. VOC Compliant. Matches OEM color #0642
PRICE
$60.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 8 in |
| Size | 16 oz |
Product Details
| Type | Lacquer |
| Size Type | Aerosol |
| Finish | Metallic |
| Package Quantity | 6 |
| Description | Aluminum Coating |
| Color | Non-Smudge Aluminum |
| Manufacturers Part Number | 16-055 |
| Brand | Seymour |