MRO Industrial Primer 16 Oz. Gray Primer 6 Cans/Case - 620-1431
Write a Review
|
Questions & Answers (0)
Product Description
Industrial MRO primer. The most advanced solids, VOC Compliant coating in the industry. Rust proof industrial primer formulated for use with MRO Industrial Protective Coatings. High solids paint gives twice the coverage of conventional aerosol primers. Fast drying and heat resistant up to 300°F
PRICE
$74.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/5 in |
| Size | 16 oz |
Product Details
| Type | Phenolic |
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 6 |
| Description | MRO Industrial Primer |
| Color | Light Gray Primer |
| Manufacturers Part Number | 0006201431 |
| For Use With | MRO Industrial Protective Coatings |
| Brand | Seymour |