- Aluminum single deflection adjustable sidewall air supply register for a 12 in x 12 in duct hole with 2 screws included for easy installation
- Rust-Free extruded aluminum construction with high-resistance electrostatic white paint finish
- Integrated multi-shutter damper for easy airflow control
- Smooth blade operation and damper control deliver noise-free, efficient ventilation in both residential and commercial settings
ACLAMINAIRE Aluminum Adjustable 1-Way Deflection Wall Register, 12" x 12", White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/8 in |
| Width | 13-5/8 in |
| Height | 13-5/8 in |
| Weight | 2 lbs |
| Outside Thickness | 1 in |
| Nominal Size | 12 x 12 in |
| Opening Width | 12 in |
| Opening Length | 12 in |
| Thickness | 1 in |
| Max Duct Height | 12 in |
Product Details
| Type | Wall Register |
| Color | White |
| Louvers | Adjustable Vertical Front Blades |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | L-V M 12X12 |
| Brand | ACLAMINAIRE |