Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB603040

MPN #: 2511

New Age Industrial, Heavy Duty HD-Bar, Aluminum, Cantilever Shelf, 34"W x 25-1/2"D

Product Description
New Age Industrial 2511 Heavy Duty Aluminum HD-Bar Cantilever Shelf (34" W x 25 1/2" D): Maximized Storage and Effortless Access

Engineered for optimal storage efficiency, the 2511 Heavy Duty HD-Bar Cantilever Shelf eliminates front posts, providing increased storage space and unobstructed access. Measuring 34" W x 25 1/2" D, this shelf offers a 900 lb. weight capacity, ideal for storing and organizing larger, heavier items. Integrated notches allow for quick, tool-free shelf repositioning with a "lift-and-lock" method, offering versatile adaptability. Cantilever Shelving Units create continuous shelving runs, perfect for accommodating long and awkward items.

Constructed from durable aluminum with a full radius front edge, this shelf is inherently resistant to rust and corrosion, ensuring long-lasting performance. Uprights include clips that ensure a strong, sturdy hold for the cantilever mechanism. Available as freestanding units with adjustable front feet for leveling, or as ceiling-mounted systems for walk-in coolers, this shelving system offers flexibility to meet diverse storage needs. NSF certified and backed by a lifetime guarantee against rust and corrosion, and a five-year guarantee against material defects and workmanship.

Key Features:
  • Eliminates front posts for maximized storage space and accessibility.
  • "Lift-and-lock" shelf repositioning for quick adjustments.
  • 900 lb. weight capacity, suitable for heavy items.
  • Full radius front edge.
  • Available in freestanding and ceiling-mounted options.
  • Mix and match shelf styles within the cantilever system.

This cantilever shelving system requires Horizontal Braces and Uprights (sold separately) to build complete units. Shelves are shipped knocked down for freight savings. Note that shelving run lengths have an additional 2-3/4" to the stated dimensions. Choose the New Age Industrial 2511 Heavy Duty Aluminum HD-Bar Cantilever Shelf for adaptable, heavy-duty storage that quickly changes with your needs.
PRICE
$169.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth25-1/2 in
Height2-1/2 in
Weight8 lbs

Product Details

TypeQuick Change Aluminum Cantilever Shelf
Shelf TypeHeavy Duty HD-Bar Shelf
Shelf Capacity900 lbs
Country of OriginUSA
MaterialAluminum
Manufacturers Part Number2511
DutyHeavy Duty
BrandNew Age Industrial

Warranty

Warranty5 YR (material defects and workmanship), Lifetime (rust and corrosion)

Compliance & Certifications

NSF CertifiedYes