Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB603055

MPN #: 2523

New Age Industrial, Heavy Duty T-Bar, Aluminum, Cantilever Shelf, 46"W x 19-1/2"D

Product Description
New Age Industrial 2523 Heavy Duty Aluminum T-Bar Cantilever Shelf (46" W x 19 1/2" D): Air Circulation and Accessible Storage

Engineered for efficient storage with optimal air circulation, the 2523 T-Bar Cantilever Shelf eliminates front posts, maximizing storage space. Measuring 46" W x 19 1/2" D, this shelf features T-Bar slats, promoting air flow around stored items and preventing moisture buildup. With a 900 lb. weight capacity, it's suitable for various storage needs. Integrated notches allow for quick, tool-free shelf repositioning using a "lift-and-lock" method. The cantilever design facilitates continuous shelving runs, ideal for long or awkward items.

Constructed from durable aluminum with a full radius front edge, this shelf is inherently resistant to rust and corrosion, ensuring long-lasting performance. Uprights include clips for a secure, sturdy hold. Available as freestanding units with adjustable front feet for leveling or as ceiling-mounted systems for walk-in coolers, this shelving system offers adaptable storage solutions. NSF certified and backed by a lifetime guarantee against rust and corrosion and a five-year guarantee against material defects and workmanship.

Key Features:
  • Eliminates front posts for maximized storage space and accessibility.
  • T-Bar slats for optimal air circulation. "Lift-and-lock" shelf repositioning for quick adjustments.
  • 900 lb. weight capacity.
  • Full radius front edge.
  • Available in freestanding and ceiling-mounted options.
  • Mix and match shelf styles within the cantilever system.

This cantilever shelving system requires Horizontal Braces and Uprights (sold separately) to build complete units. Shelves ship knocked down for freight savings. Note that shelving run lengths have an additional 2-3/4" to the stated dimensions. Choose the New Age Industrial 2523 Heavy Duty Aluminum T-Bar Cantilever Shelf for adaptable, hygienic storage with superior air flow.
PRICE
$185.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width46 in
Depth19-1/2 in
Height2-1/2 in
Weight12 lbs

Product Details

TypeQuick Change Aluminum Cantilever Shelf
Shelf TypeHeavy Duty T-Bar Shelf
Shelf Capacity900 lbs
Country of OriginUSA
MaterialAluminum
Manufacturers Part Number2523
DutyHeavy Duty
BrandNew Age Industrial

Warranty

Warranty5 YR (material defects and workmanship), Lifetime (rust and corrosion)

Compliance & Certifications

NSF CertifiedYes