Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB242045

Global Industrial™ Aluminum Deck Narrow Aisle U-Boat Platform Truck 63 x 16 1500 Lb. Cap.

Product Description
BEST VALUE ALUMINUM DECK NARROW AISLE, HIGH END PLATFORM TRUCK

Handles more merchandise than several hand trucks and stock carts combined. Narrow deck width design simplifies movement in confined spaces, aisles or hallways. Six-wheel caster configuration allows truck to turn on its own radius. Twin removable aluminum handles allow transport of oversized cargo. Slip-resistant diamond tread 6063 T5 aluminum surface is riveted to an all-welded aluminum deck. Corrosion resistant and lightweight truck has 1200 lb. capacity and 9-1/2" deck height, and rolls easily on two 6" rigid and four 5" swivel polyurethane casters.

Optional Aluminum Shelves offer additional shelf space, as each truck can accommodate two shelves (350 lb. capacity per shelf).

PRICE
$419.95

1
1
Available on or around 11/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width16 in
Height61 in
Weight Capacity1200 lbs
Weight76 lbs
Wheel Diameter5 in
Deck Width16 in
Center Wheel Diameter6 in
Deck Length63 in
Deck Height9-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStandard U-Boat Platform Truck
Deck MaterialAluminum
Caster Type(2) Rigid, (4) Swivel
Number of Levels1
Wheel TypeSolid
MaterialAluminum
Manufacturers Part Number242045
BrandGlobal Industrial

Warranty

Warranty1 Year