Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB232602

Global Industrial™ Aluminum Diamond Deck Platform Truck 60x30 1400 Lb. Cap. 5" Rubber Casters

Product Description
ALUMINUM DIAMOND DECK PLATFORM TRUCK

Maximum strength, lightweight deck makes this the perfect choice for moving bulk product. All-welded 10 gauge aluminum deck with a 7 gauge aluminum channel frame ensures long life and resists corrosion. Slip-resistant diamond tread deck surface has more grip cleats per square foot than competitive trucks, helping to prevent items from falling during transport. Non-marring integral corner bumpers protect walls. Newly designed offset ergonomic aluminum push handle helps reduce fatigue and increases maneuverability. Reinforced corner sockets on both ends allows use of additional push handle (sold separately). Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels.

PRICE
$539.00

1
1
Available on or around 12/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height37-1/2 in
Weight Capacity1400 lbs
Weight77 lbs
Wheel Diameter5 in
Deck Width30 in
Deck Length60 in
Deck Height7-1/2 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeStandard Platform Truck
Deck MaterialAluminum
ColorSilver
Caster Type(2) Rigid, (2) Swivel
Wheel TypeMold-On
Handle TypePush Handle
Surface TypeDiamond Plate
MaterialAluminum
Manufacturers Part Number232602
BrandGlobal Industrial

Warranty

Warranty1 Year