Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB244340

Global Industrial™ Heavy Duty Aluminum Dock Plate, 36"W x 24"L, 4,000 Lb. Capacity

Product Description
✓ 4,000 lb. weight capacity
✓ Integral handle holes for easy lifting
✓ Slip-resistant diamond tread surface

Provide a low-cost solution to bridging the gap between your loading dock and trailer with the Global Industrial™ Heavy Duty Aluminum Dock Plate. This lightweight aluminum dock plate has grip handles, beveled entry and exit edges, and 11" apron and 11-degree crown angle to offer a smooth transition when loading and unloading materials and goods. The safety stop, located on underside of the plate, helps secure it in position. Keep in mind, the width of your dock plate should be 12" wider than the load. OSHA compliant. Not for use with rider type trucks. Made in the USA. 1-Year Limited Warranty.

PRICE
$385.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width36 in
Height1 in
Weight Capacity4000 lbs
Weight47 lbs
Thickness3/8 in

Product Details

Assembly RequiredNo
TypeHigh Traction Dock Plate
MaterialAluminum
Manufacturers Part Number244340
BrandGlobal Industrial