Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208896

MPN #: A-3048

Vestil Aluminum Hand Truck Dock Plate, 30"W x 48"L Usable, 36"W x 48"L Overall, 500 lb. Capacity

Product Description
This Aluminum Hand Truck dock plate is designed for use with two (2) wheel hand trucks. It is a convenient, safe, and easy way to access loading docks from trucks. This dock plate is lightweight and easily transported by just one person. The locking legs secure the plate for safe loading and unloading. Complete with bolt-on zinc plated carrying handles and locking legs. The bend is 11 degrees and located 9" from edge of dockplate.

Features:
  • Lightweight design is ideal for foot or hand truck traffic
  • Beveled entrance and exit edges provide smooth transition
  • Tread plate surface ensures skid-resistant safe traction
  • Zinc-plated locking legs and lifting handles for OSHA compliance
  • Usable Dimensions: 30"W x 48"L


PRICE
$349.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-7/8 in
Width36 in
Height9-1/4 in
Weight Capacity500 lbs
Weight48 lbs
Thickness1/4 in

Product Details

Assembly RequiredYes
TypeHand Truck Dock Plate
MaterialAluminum
ColorSilver
Manufacturers Part NumberA-3048
BrandVestil