Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208822

MPN #: E-3648

Vestil Aluminum Economizer Dock Plate, 36"W x 48"L Usable, 42"W x 48"L Overall, 1900 lb. Capacity

Product Description
The aluminum economizer dock plate is an economical way to speed up truck loading and unloading. The unit spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. The dock plate is constructed of high strength, non-skid aluminum alloy tread plate. The lightweight design with bolt on zinc plated legs and handles on each side makes portability easy. Locking legs for OSHA compliance. Not for use with fork trucks. The bend is 11 degrees and located 9" from edge of dockplate.

Features:
  • Sturdy design is ideal for foot traffic, hand trucks and pallet trucks (not for use with fork trucks)
  • High-strength aluminum tread plate material is durable yet lightweight
  • Zinc-plated locking legs and lifting handles are OSHA compliant
  • Beveled entrance and exit edges allow for smoother transition
  • Usable Dimensions: 36"W x 48"L


PRICE
$609.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width42 in
Height9-3/8 in
Weight Capacity1900 lbs
Weight69 lbs
Thickness3/8 in

Product Details

Assembly RequiredYes
TypeHigh Traction Dock Plate
MaterialAluminum
ColorSilver
Manufacturers Part NumberE-3648
BrandVestil