Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3226752

MPN #: HCR-48

Vestil™ Aluminum Extruded Hose & Cable Crossover, 10000 lb. Cap, 48" x 7-1/8" x 1-1/16", Silver

Product Description
The Extruded Aluminum hose and cable Crossover is ideal for the industrial settings. The unit is designed to guard air lines, electrical and computer cables from damage by fork trucks, carts, and personnel. The aluminum construction for the bridge is durable for manageability in a variety of atmospheres.

Features:
  • Heavy-duty aluminum extrusion construction is durable and attractive
  • Unique design protects cables & hoses from pedestrian and rolling traffic
  • Single-Channel design
  • Serrated edges provide maximum traction


PRICE
$174.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width7-1/8 in
Height1-1/16 in
Weight12 lbs
Channel Width2-5/8 in
Channel Height3/4 in

Product Details

Assembly RequiredNo
TypeHose & Cable Crossover
ColorSilver
Number of Channels1
Capacity10000
MaterialAluminum
Package Quantity1
Manufacturers Part NumberHCR-48
BrandVestil