Vestil Open Deck Pallet, Aluminum, 2 Way Fork Entry, 6000 lbs. Cap., 48"L x 48"W x 6"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for food, pharmaceutical and chemical industries, these lightweight aluminum pallets resist rust and withstand pressure washing, steam and scrubbing processes. Reinforced with 3 stringers, they support loads up to 4000 lb. dynamic and 6000 lb. static capacity. Textured non-skid surface keeps loads in place during transport. 2-way fork entry.
PRICE
$529.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 6 in |
| Dynamic Fork Weight Capacity | 4000 lbs |
| Racking Weight Capacity | 6000 lbs |
| Supported Racking Weight Capacity | 6000 lbs |
| Fork Opening | 22-1/8 x 4-5/16 in |
| Unsupported Racking Edge Weight Capacity | 6000 lbs |
| Static Floor Weight Capacity | 6000 lbs |
Product Details
| Type | Stackable & Rackable |
| Top Deck | Open |
| Color | Silver |
| Availability | Ships From Mfg |
| Fork Entry | Two-Way Entry |
| Material | Aluminum |
| Condition | New |
| Manufacturers Part Number | AP-4848 |
| Brand | Vestil |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |