M-D® Aluminum Flat Bar, 48"L x 1"W x 1/8"H, Mill Silver
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum flat bars from M-D® Building Products are produced to extremely close tolerances to assist with all different applications. The bars can be cut to desired length and shape as desired. They are great for scratch builders, modelers, machine shops, and architectural applications. The bars come with mill finish.
PRICE
$15.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 1 in |
| Height | 1/8 in |
| Size | 48"L X 1"W X 1/8"H |
Product Details
| Description | Aluminum Flat Bar |
| Color | Mill Silver |
| Manufacturers Part Number | 60749 |
| Brand | M-D Building Products |