- Genuine glass of high stability and scratch proof.
- Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures.
- The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing.
- Fluid level sight glasses GN 743 can be used on pressurized oil tanks.
- NBR seal: maximum heat resistance: 100° C (212° F).
- When mounting fluid level sight glasses on walls of less than 4 mm thickness, use nut GN 543.1.
- Sight glasses can be ordered with or without a reflector.
- Note: When mounting fluid level sight glases on walls of less than 4 mm thickness, use nut GN 543.1.
Aluminum Fluid Level Sight Glass w/ Reflector - G 1-1/4" Pipe Thread - J.W. Winco R09/A
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | .35" |
| Thread Size | G 1-1/4 in |
| Across Flats | 1.81" (46mm) |
| Inner Diameter | 1.26" |
| Thread Length | .47 in |
| Diameter | 1.97" |
Product Details
| Series | GN743 |
| Sight Glass Material | Natural Glass |
| Sight Glass Body Material | Aluminum w/ Matte Shot-Blast Finish |
| Country of Origin | Import |
| Seal Material | NBR Rubber (Perbunan) |
| Reflector Material | Heat-Resistant Technopolymer Plastic (Polysulfon) |
| Manufacturers Part Number | 743-32-G11/4-A |
| Max Pressure @ 70°F | 180 psi |
| Brand | J.W. Winco |