Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2225448

MPN #: 1PTK8

Brass Fluid Level Sight Glass w/o Reflector - 1" NPT Thread - J.W. Winco 1PTK8

Product Description
The conical thread of GN 743.7 fluid level sight glasses makes a metallic seal possible. When the male thread is tightened, it wedges itself within the appropriate female thread. At the reference level "a," the male thread has the same thread diameter as the female thread, so that it can be fastened in by hand. The secure tightening by means of a tool increases the length of engagement and seals the screw connection. Additionally a sealant (fibrous or teflon band) is usually used. The thread is "roughened," so that the sealant does not shift during fastening. Fluid level sight glasses GN 743.7 can be used on pressurized oil tanks. Temperature resistant to 230° F (110° C).

PRICE
$27.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height.31"
Thread Size1 NPT (Male/Female) in
Across Flats1.37" (35mm)
Useable Thread.66"
Thread Length.87 in
Point to Point1.59"
Diameter.94"

Product Details

O-Ring MaterialNBR Rubber (Perbunan)
Male Thread1" NPT
Thread Pitch0.091 TPI
SeriesGN743.7
Sight Glass MaterialNatural Glass
Sight Glass Body MaterialBrass
Female Thread1" NPT
Country of OriginImport
Manufacturers Part Number1PTK8
BrandJ.W. Winco