Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2181013

MPN #: 425

3M™ Aluminum Foil Tape 425 Silver, 1/2" x 180', 4.6 Mil - Pkg Qty 72

Product Description
3M™ Aluminum Foil Tape 425 is a dead-soft aluminum foil backed tape with a special transparent synthetic acrylic adhesive, making this the best general purpose foil product available. This tape is ideal for masking, sealing, seaming, shielding, chemical stripping, harness wrapping, joining, electroplating, plastic protection, chemical milling, heat shielding, heat reflecting and paint stripping.

Features:
  • Conformable tape resists flame, moisture, weather, UV degradation and many chemicals, making it ideal for a variety of applications
  • Heat and light reflective tape protects, insulates and enhances lighting efficiency
  • Withstands a wide temperature range
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency
  • Transparent acrylic adhesive combined with the rugged, durable backing provides long service life both indoors and out
PRICE
$2,444.40  Sold in packages of 72 / $33.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180 ft
Width1/2 in
Weight0 lbs
Tensile Force30 lbs
Adhesion47 oz-in
Thickness4.6 mil

Product Details

TypeGeneral Purpose
ColorAluminum Foil
Service Temperature Range-65° to 300°F
MaterialAluminum Foil/Paper
Package Quantity72
Manufacturers Part Number425
Percent Elongation6
AdhesiveAcrylic
Brand3M