Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211329

MPN #: 7010302197

3M™ 421 Lead Foil Tape, 1" x 36 Yds., 6.3 Mil, Dark Silver - Pkg Qty 9

Product Description
3M™ Lead Foil Tape 421 Is an electrically and thermally conductive tape. This highly conformable tape resists flame, moisture, weather, UV degradation, chemicals and radiation. The malleable tape can be shaped into complex or detailed patterns or die-cut into specific shapes to meet assembly and manufacturing process needs.

Pliable and Conductive Lead Tape, 3M™ Lead Foil Tape 421 is a dark gray, lead foil backed tape coated with a distinct green rubber adhesive that offers good initial grab and a long-lasting bond that removes cleanly from most surfaces. It is an extremely conformable and pliable tape that can be formed into detailed and intricate shapes and patterns. The lead foil backing can be burnished to fully cover the adhesive and allow full contact of the lead foil to the metal base. This metal to metal contact results in a continuation of the electrical path, reducing build-up at the adhesive interface. This lead foil tape is formulated to be electrically and thermally conductive and carries a strong acid and base resistance, making it ideal for electroplating, as a radiation barrier or x-ray plate masking.

Applications:
  • Masking applications in electroplating
  • Radiation barrier
  • Moisture barrier
  • Chemical milling
Features:
  • Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals
  • The rubber-based adhesive combined with the rugged, durable backing provides long service life
  • Performs over a wide variety of temperature conditions and is heat reflective
  • Heat and light reflective tape protects, insulates and enhances lighting efficiency
  • Can be die-cut into specific shapes for assembly and manufacturing processes


PRICE
$1,403.55  Sold in packages of 9 / $155.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1
Thickness6.3 mil

Product Details

TypeRubber Adhesive Tape
Service Temperature Range-60°F to 225°F
MaterialLead Foil
Package Quantity9
DescriptionFoil Tape
ColorSilver
Manufacturers Part Number7010302197
AdhesiveRubber
Brand3M