Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB615164

Global Industrial™ Aluminum Folding Hand Truck, 660 lb. Capacity

Product Description
✓ Lightweight & strong aluminum construction
✓ Handle and nose plate fold for compact storage
✓ Heavy 660-pound payload capacity

This Global Industrial™ Aluminum Folding Hand Truck combines the strength & durability of a full-sized conventional model with the convenience & flexibility of a compact folding truck to allow users to transport loads safely. The truck is made of aluminum, which is lightweight and strong, making it ideal for moving heavy equipment, appliances, cartons of files & paper, and more without adding excessive additional weight as can happen with steel hand trucks. For easy storage, the hand truck's padded vinyl handle and nose plate fold and lock into place, so it takes up less space than traditional, non-folding trucks. Some assembly required, limited 1-year warranty.

  • Easy-to-use release bars deploy handle & nose plate
  • Large, long-life 8" thermo-plastic wheels
  • Heavy-duty extruded rails & cross bars
  • Nose plate measures 14"W x 10"D
  • PRICE
    $139.95

    1
    1
    Backordered, expected around 11/15/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width17-1/2 in
    Weight20.9 lbs
    Folded Height28-5/16 in
    Wheel Diameter8 in
    Hand Truck Weight Capacity660 lbs
    Folded Width17-1/2 in
    Platform Truck Height50 in
    Folded Depth9-1/2 in
    Platform Truck Weight Capacity660 lbs
    Hand Truck Height Inches50 in
    Noseplate Width14 in
    Hand Truck Height50 in
    Noseplate Depth10 in
    Hand Truck Width17-1/2 in

    Product Details

    Assembly RequiredYes
    TypeFolding Hand Truck
    ColorSilver
    MaterialAluminum
    BrandGlobal Industrial

    Warranty

    Warranty1 yr