Aluminum Hand Truck & Cart Ramp AMD-3618 18"L x 36"W 700 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Portable Hand Cart Ramp should be Carried in Every Delivery Truck
Great for route truck drivers, this ?mini-dockplate is designed for use with hand trucks and carts to scale curbs or steps when making deliveries. Durable 1/8" thick aluminum construction is lightweight and corrosion resistant. Diamond treadplate surface provides superior traction. Curb ramp has rounded corners and edges for safety. Twin carrying handles provide excellent portability.
Great for route truck drivers, this ?mini-dockplate is designed for use with hand trucks and carts to scale curbs or steps when making deliveries. Durable 1/8" thick aluminum construction is lightweight and corrosion resistant. Diamond treadplate surface provides superior traction. Curb ramp has rounded corners and edges for safety. Twin carrying handles provide excellent portability.
PRICE
$229.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft 6 in |
| Width | 3 ft |
| Weight Capacity | 700 lbs |
| Weight | 12 lbs |
| Max Height | 5 in |
Product Details
| Assembly Required | Yes |
| Style | Raised Handles |
| Type | Hand Truck Curb Ramp |
| Material | Aluminum |
| Manufacturers Part Number | AMD-3618 |
| Brand | Vestil |