Wheelchair Ramps
Wheelchair ramps are inclined surfaces designed to facilitate easy access for individuals using wheelchairs or other mobility aids. They are constructed of durable materials for long-lasting dependability and feature a non-slip surface and sturdy construction to ensure safety and stability. Wheelchair ramps are ideal for public buildings, homes, schools, hospitals, and other facilities. Each ramp comes with a range of sizes and load capacities for your ADA compliant access needs.
Most Relevant
EZ ACCESS Modular Access Ramps

EZ ACCESS modular ramps are engineered to provide safe passage to various entryways. These wheelchair ramps are easy to install, reconfigure, and relocate. Some models feature interchangeable surfaces and handrail options. The heavy duty construction provides lasting durability for years of reliable use. Modular access ramps are available in a wide variety of sizes and styles.
| Compare | Image | Package Quantity | Weight Capacity | Height | Length | Width | Handrail Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3 | 100 PSF lbs | 30 in | 442-1/2 in | 65-1/2 in | 42-3/8 in | WBB2690315 | $12,142.00 | ||
![]() | 3 | 100 PSF lbs | 20 in | 322-1/2 in | 65-1/2 in | 42-3/8 in | WBB2690322 | $9,510.00 | ||
![]() | 3 | 1000 lbs | 26 in | 334 in | 40-1/4 in | 34-1/2 in | WBB2690343 | $6,187.00 | ||
![]() | 2 | 1000 lbs | 6 in | 94 in | 40-1/4 in | 34-1/2 in | WBB2690334 | $1,762.00 | ||
![]() | 1 | 1000 lbs | Dependent On Configuration in | 65-1/2 in | 65-1/2 in | 34-1/2 in | WBB2690331 | $2,484.00 | ||
![]() | 3 | 1000 lbs | 10 in | 142 in | 40-1/4 in | 34-1/2 in | WBB2690374 | $2,931.00 | ||
![]() | 3 | 100 PSF lbs | 36 in | 347 in | 140-5/8 in | 42-3/8 in | WBB2690379 | $18,756.00 | ||
![]() | 3 | 100 PSF lbs | 18 in | 298-1/2 in | 65-1/2 in | 42-3/8 in | WBB2690321 | $8,446.00 | ||
![]() | 3 | 1000 lbs | 28 in | 358 in | 40-1/4 in | 34-1/2 in | WBB2690344 | $6,388.00 | ||
![]() | 3 | 1000 lbs | 30 in | 382 in | 40-1/4 in | 34-1/2 in | WBB2690345 | $6,588.00 |
Showing 1-10 of 61 results

Portable Wheelchair Ramps
Showing 1-10 of 12 results

Transitions Modular Rubber Mat Threshold Ramp