New Age Industrial, Aluminum Hanging Cantilever Right Upright, 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum Hanging Cantilever Right Upright, 72"L
Right Upright for wall mount cantilever, 72"L. Manufacturers Lifetime Warranty on Construction and Against Rust and Corrosion.
Right Upright for wall mount cantilever, 72"L. Manufacturers Lifetime Warranty on Construction and Against Rust and Corrosion.
PRICE
$267.50
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5.75 in |
| Depth | 6.5 in |
| Height | 72.5 in |
| Weight Capacity | 1800 Per Post (Upright) In Compression lbs |
| Weight | 18 lbs |
Product Details
| Type | Shelving Upright (Post) |
| Country of Origin | USA |
| Material | High-Tensile Extruded Aluminum |
| Manufacturers Part Number | 95404 |
| Unit Type | Ceiling-Mounted Cantilever Shelving Right Upright (Post) |
| Brand | New Age Industrial |
Warranty
| Warranty | Manufacturers Five-Year Guarantee Against Material Defects & Workmanship and Lif |
Compliance & Certifications
| NSF Certified | No |