x

Take 15% off your entire order!

Offer applied at checkout

Aluminum Head Rail - 73"W (Anti Grip)

Aluminum Head Rail - 73"W (Anti Grip)

Item #: WB261096

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OVERHEAD-BRACED BATHROOM PARTITION COMPONENTS
Aluminum Head Rail
Overhead-braced bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Head Rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H.

  • WIDTH INCHES 73
  • HEIGHT INCHES --
  • DESCRIPTION Aluminum Head Rail
  • CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER 13-325
  • COLOR FINISH --
  • BRAND Metpar
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Head Rail - 73"W (Anti Grip)

Aluminum Head Rail - 73"W (Anti Grip)

Item #: WB261096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant