Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3247892

MPN #: ATWR-24-12-120

Vestil™ Aluminum Heavy Duty Wheel Riser, 120''L x 24''W, 30000 Lb. Capacity, Silver

Product Description
Elevate semi-trailers to loading docks for maximum serviceability during loading and unloading operations. Manufactured from heavy-duty aluminum tread plate for positive traction. All welded aluminum construction. 30,000 lbs. uniform capacity per pair (1/4" thick material). Wheel risers are designed to raise the trailer for secure loading and unloading.

Features:
  • Ramp design can be stacked for compact storage when not in use
  • Raised diamond tread plate surface provides a non-slip grip
  • 36" angled approach length
  • Built in compliance with OSHA/ANSI B56.1 part 3 sec 7


PRICE
$2,165.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width2 ft
Height11-15/16 ft-in
Weight Capacity30000 lbs
Weight235 lbs
Ramp Length10 ft
Usable Width24 in

Product Details

Assembly RequiredYes
TypeWheel Riser Ramp
ColorSilver
MaterialAluminum
Manufacturers Part NumberATWR-24-12-120
BrandVestil

Warranty

Warranty90 Days