Five Star Mfg Aluminum Ramp Pair, 10000 lb Capacity, 62"L x 16"W
Write a Review
|
Questions & Answers (0)
Product Description
Our Arch Ramps perform in the broadest spectrum of applications. The arch design has the advantage of minimizing high centering when loading vehicles or items with low center ground clearance. The 5′ models are arched full length with a height of 3". This arch reduces the angle of entry between the ramp and the trailer or truck bed and eliminates "belly scraping." Patented Tread Rod surface is strong, lightweight & provides premier wet & dry traction, allowing dirt & debris to pass through. Finished with angle (trailer hook) end supports, these ramps only work on trailers with lips or stand off bars and are the fastest ramp to deploy. No safety straps required. Limited 1 year for defects in materials or workmanship.
PRICE
$639.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 |
| Width | 1 ft 4 in |
| Height | 6-1/2 ft-in |
| Weight Capacity | 10000 lbs |
| Weight | 50 lbs |
| Ramp Length | 5 ft |
| Usable Width | 16 in |
Product Details
| Assembly Required | No |
| Type | Aluminum Ramp |
| Color | Silver |
| Style | Arch |
| Material | Aluminum |
| Manufacturers Part Number | 516H10 |
| Brand | Five Star Mfg |
Warranty
| Warranty | 1 Year |