Aluminum Modular Fixed Louver 36"W x 24"H - AFL-36x24
Write a Review
|
Questions & Answers (0)
Product Description
Modular Fixed Louvers - Models AFL and GFL modular louvers provide good protection from rain and weather at an economical price. The channel frame is 4" deep with K-style non-drainable 45 degree blades. Available in Aluminum (AFL) or Galvaneal (GFL) and comes standard with a birdscreen on the back.
MADE IN THE USA
MADE IN THE USA
PRICE
$375.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/2 in |
| Depth | 4 in |
| Height | 23-1/2 in |
| Inside Width | 35-1/2 in |
| Inside Height | 23-1/2 in |
| Weight | 20 lbs |
| Nominal Size | 36 x 24 in |
| Max Velocity | 709 FPM - Water Penetration ft/min |
| Rough Opening | 36W x 24H in |
| Free Area | 2.78 ft³ |
Product Details
| Number of Panels | 1 |
| Type | Intake or Exhaust |
| Mounting Location | Vertical |
| Finish | Mill Finish |
| Material | Aluminum |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |