Vestil Aluminum One Piece E-Track 102" Extension, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The E-track for the cargo bar keeps trailer contents in place to eliminate damaged goods. It has a simple mechanical lock that will not vibrate loose. It is constructed of square tubing with a wall construction that is lightweight yet extremely strong. Square articulating steel end plates feature pads for positive gripping action. The bars have end plates and fit between trailer walls. 7" telescoping end.
PRICE
$159.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 |
| Weight Capacity | 2000 lbs |
| Weight | 21 lbs |
Product Details
| Assembly Required | No |
| Type | One Piece E-Track |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Series | EB |
| Manufacturers Part Number | EB-102 |
| Brand | Vestil |