Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3791690

MPN #: SEF1017

US Cargo Control E Track Fittings, 4500 lb.

Product Description
This E-Fitting for E-Track connects your tie-down straps securely to E-track, A-track, or X-track rails inside enclosed vans, trucks, and trailers. A spring-loaded trigger mechanism ensures fast, positive engagement and easy release. Built for everyday commercial use, this fitting delivers dependable cargo securement and works seamlessly with the full range of E-track accessories.

Use the 2" spring E-track fitting to secure your cargo for transport to E-track, A-track, or X-track rails in your enclosed van, truck, or trailer.

Generally found on the ends of E-track ratchet and cam straps, our E-fittings have a "spring trigger" for easy installation and release. It hooks directly into an E-track rail, positively engaging with a spring-loaded keeper to hold it securely in place.

This fitting is also with a built-in D-ring or O-ring

Features:
  • Corrosion-Resistant: Zinc-plating prevents rusting.
  • Easy Installation and Removal: Spring trigger allows for both a secure hold and easy removal from E-track.
  • Versatile: Fits standard E-track, A-track and X-track rails.


PRICE
$3.85

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4
Weight0.2 lbs

Product Details

TypeE-Fitting
MaterialSteel
Package Quantity1
ColorSilver
Manufacturers Part NumberSEF1017
BrandUS Cargo Control