Econoline 522150B-50 Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum Oxide is an aggressive, durable media perfect for removing rust, scale, etc of any kind. Leaves an etch in the surface of the cleaned part that makes paint/new coating to adhere better.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 13 in |
| Height | 6 in |
| Weight | 50 lbs |
Product Details
| Material | Aluminum Oxide |
| Color | Brown |
| Manufacturers Part Number | 522150B-50 |
| Grit | 150 |
| Brand | Econoline |
Warranty
| Warranty | 5 yr |