JET® Aluminum Oxide & Zirconium Oxide Belt, 4" x 36", 36/50/180 Grit, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Zirconium Oxide has high heat resistance for high-pressure grinding and machining applications. It is a staple of steel fabrication shops. Zirconium handles stainless and tool steels, nickel alloy, aluminum, titanium, cast iron and carbon steel. Keep a supply of extra belts on hand. Worn, torn or scratched belts can impact the quality of your results and should be replaced.
Includes 36-grit and 50-grit aluminum oxide belts, and a 180-grit zirconium belt.
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 4 in |
Product Details
| Package Quantity | 3 |
| Color | Assorted |
| Manufacturers Part Number | JT9-577540 |
| Grit | 36/50/180 |
| Abrasive Material | Zirconium |
| Brand | JET |