VSM Abrasive Belt, 94534, Zirconia Alumina, 3/8" X 13", 80 Grit
VSM Abrasive Belt, 94534, Zirconia Alumina, 3/8" X 13", 80 Grit - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.20 Sold in packages of 20 / $0.81 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 3/8 in |
Product Details
| Package Quantity | 20 |
| Color | Blue |
| Manufacturers Part Number | 94534 |
| Grit | 80 |
| Grade | Medium |
| Abrasive Material | Zirconia Alumina |
| Brand | VSM |