Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB607407

MPN #: PR18-3K-X

Advance Tabco PR18-3K-X, Aluminum Pan Rack, Front Load, Capacity 18 Full Size Pans

|
Questions & Answers (0)
PRICE
$320.95
was $390.00
Save $69.05 (17.71%)
Usually ships in 47 to 50 days
Aluminum Pan Rack, Front Load, Capacity 18 Full Size Pans

Features:

  • Six cylindrical support bars provide strength and durability
  • 3" shelf spacing
  • 1 1/2" ribbed angles
  • heavy duty 5" stem bolted swivel casters
  • Front load pan rack holds [20] 18" x 26" pans or [40] 18" x 13" pans 500 lb capacity
  • Units shipped KD
Construction:

  • Fully welded 1" square tubing ladder assembly
  • Angles are 1" x 1 1/2" x 20" on front load pan rack
Material:

  • 6063-T52 extruded aluminum angles
  • Upright tubing and support pieces
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.