Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :T9FB2225573

MPN #: RD3/B

Aluminum Press Fit Fluid Level Sight Glass w/ Indicator - Fits 58mm (2.28") Bore - J.W. Winco RD3/B

Product Description
No thread is required for installing the GN 537 fluid level sight glasses.The fluid level sight glass is inserted into the bore d2, tolerance H11. By simply tightening the ring nut using the pin key, the seal is pressed against the contact surface which, at the same time, holds the sight glass in position. For removal, reverse the procedure. Application is limited to non-pressurized or slightly pressurized tanks. Maximum heat resistance: 80° C (175° F).

PRICE
$27.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5.5mm
Pin Diameter3mm
Body Length18mm in
Bore38mm in
Indicator Mark8mm
Diameter45mm
Window Glass32mm
C to C Distance For Key40mm

Product Details

SeriesGN537
Sight Glass MaterialPlexiglass (PMMA)
Sight Glass Body MaterialAluminum
Mounting LocationPush-Fit (Pin Key Installed)
Country of OriginImport
Seal MaterialNBR Synthetic Rubber
Reflector MaterialWhite Plastic w/ Red Fluid Level Limit Indicators
Manufacturers Part NumberRD3/B
BrandJ.W. Winco