Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2225485

MPN #: 743.6-18-G3/4

ATEX Explosion Protective Fluid Level Sight w/ ESG Glass - G 3/4" Pipe Thread - J.W. Winco 75GPYC

Product Description
The European guidelines for explosion protection introduced on 7/1/03 (ATEX) also cover explosion protection in the mechanical sector. Fluid level sight glasses GN 743.6 are suitable for use in an explosion risk environment, and comply with guidelines 94/9/EG. Detailed documentation accompanies this part when ordered.

Features:
  • Genuine glass of high stability and scratch proof.
  • Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures.
  • Seal is housed in a groove and therefore cannot be lost. Meanwhile, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal also allows the use of a softer Elastomer, which guarantees better and easier sealing.
  • Heat resistance: -20° C (-4° F) to 150° C (300° F).
  • When mounting fluid level sight glasses on walls of less than 4mm thickness, use nut GN 543.1.


PRICE
$26.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height.31"
Thread SizeG 3/4 in
Across Flats1.18" (30mm)
Inner Diameter.71"
Thread Length.35 in
Diameter1.26"

Product Details

SeriesGN743.6
Sight Glass MaterialESG Glass
Sight Glass Body MaterialAluminum w/ Bright Finish
Country of OriginImport
Seal MaterialFPM Rubber (Viton®)
Manufacturers Part Number743.6-18-G3/4
BrandJ.W. Winco