The 36-Inch x 36-Inch venetian bronze lincane aluminum sheet can be easily molded or cut to fit your home improvement or craft project. Aluminum sheets are rust-resistant and ideal for many indoor or outdoor projects.
M-D Aluminum Sheet, Lincane, 57015, 36"L x 36"W x 1/50" Thick, Venetian Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Thickness | 1/50 in |
Product Details
| Description | Aluminum Sheet, Lincane |
| Color | Venetian Bronze |
| Manufacturers Part Number | 57015 |
| Brand | M-D Building Products |