Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fermod

Model # :T9FB3259635

MPN #: 4R31B83

Fermod® Aluminum Shelving Unit, 4 Shelves, Starter, 31"W x 18"D x 83"H

Product Description
Fermod® 18" Deep x 31" Wide x 83" High Shelving Starter Unit. Tool-free assembly, includes four sets of two Horizontal Shelf Rails with removable vented polymer inserts and two sets of Factory-assembled Shelving Uprights with pre-installed adjustable composite feet. Posts are pre-drilled with 13 standard positions. 2000 lb. weight capacity between two uprights. 20 micron deep anodized aluminum. NSF Certified with a lifetime warranty against rust and corrosion.

PRICE
$599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth18 in
Height83 in
Weight32.2 lbs

Product Details

Type4 Shelf Vented
Shelf Capacity800 lbs
StyleVented Shelving Unit
Number of Shelves4
MaterialAnodized Aluminum/Polymer
Manufacturers Part Number4R31B83
BrandFermod

Warranty

WarrantyLifetime yr

Compliance & Certifications

NSF CertifiedYes