Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fermod

Model # :WBB3259370

MPN #: 4R68A71

Fermod® Aluminum Shelving Unit, 4 Shelves, Starter, 68"W x 14"D x 71"H

Product Description
Fermod® 14" Deep x 68" Wide x 71" High Shelving Starter Unit. Tool-free assembly, includes four sets of two Horizontal Shelf Rails with removable vented polymer inserts and two sets of Factory-assembled Shelving Uprights with pre-installed adjustable composite feet. Posts are pre-drilled with 11 standard positions. 2000 lb. weight capacity between two uprights. 20 micron deep anodized aluminum. NSF Certified with a lifetime warranty against rust and corrosion.

PRICE
$775.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width68 in
Depth14 in
Height71 in
Weight49.2 lbs

Product Details

Type4 Shelf Vented
Shelf Capacity600 lbs
StyleVented Shelving Unit
Number of Shelves4
MaterialAnodized Aluminum/Polymer
Manufacturers Part Number4R68A71
BrandFermod

Warranty

WarrantyLifetime yr

Compliance & Certifications

NSF CertifiedYes