Aluminum Sign - Handicapped Parking Permit - .08" Thick, TM84J
|
Questions & Answers (0)
Product Description
Traffic & Parking Lot Sign
Top quality impact and corrosion resistant heavy duty .080 reflective aluminum sign with fade resistant UV ink. Pre-drilled for easy mounting. Provides added visibility in low light conditions. MUTCD compliant and meets Standard Specification of Roads and Bridges on Federal Highway Projects 1985 (FP-85).
Text on Sign: HANDICAPPED PARKING PERMIT REQUIRED
Graphic on Sign: WHEELCHAIR
Top quality impact and corrosion resistant heavy duty .080 reflective aluminum sign with fade resistant UV ink. Pre-drilled for easy mounting. Provides added visibility in low light conditions. MUTCD compliant and meets Standard Specification of Roads and Bridges on Federal Highway Projects 1985 (FP-85).
Text on Sign: HANDICAPPED PARKING PERMIT REQUIRED
Graphic on Sign: WHEELCHAIR
PRICE
$51.23
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Thickness | .08 in |
Product Details
| Assembly Required | No |
| Sign Legend | Handicapped Parking Permit Required |
| Mounting Location | 2 Center Post Holes |
| Material | Aluminum |
| Description | Parking Sign |
| Legend Heading | Notice |
| Color | White/Blue |
| Manufacturers Part Number | TM84J |
| Brand | Accuform |