Aluminum Sign - Handicapped Vehicle Parking - .063" Thick, TM10H
|
Questions & Answers (0)
Product Description
Traffic & Parking Lot Sign
Top quality impact and corrosion resistant .063 aluminum sign has a glossy baked enamel finish. Pre-drilled for easy mounting.
Text on Sign: HANDICAPPED VEHICLE PARKING
Graphic on Sign: WHEELCHAIR
Top quality impact and corrosion resistant .063 aluminum sign has a glossy baked enamel finish. Pre-drilled for easy mounting.
Text on Sign: HANDICAPPED VEHICLE PARKING
Graphic on Sign: WHEELCHAIR
PRICE
$49.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Thickness | .063 in |
Product Details
| Assembly Required | No |
| Sign Legend | Handicapped Vehicle Parking |
| Mounting Location | 2 Center Post Holes |
| Material | Aluminum |
| Description | Parking Sign |
| Legend Heading | Notice |
| Color | White/Blue |
| Manufacturers Part Number | Tm10h |
| Brand | Accuform |