Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249518

MPN #: 90018

Brady® 90018 Handicapped Parking Van Accessible Sign, Blue/White, Aluminum, 12"W x 18"H

Product Description
Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications. Suitable for indoor or outdoor use. Excellent chemical, oil and water resistance. Average outdoor durability 8-10 years. Sign: Aluminum, White on Blue, 18 in H x 12 in W, HANDICAPPED PARKING VAN ACCESSIBLE.

PRICE
$69.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Size18" x 12"
Thickness.0902 in

Product Details

Material PropertyReflective;Rigid
Sign LegendHadicapped Parking Van Accessible
TypeHandicapped Parking Van Accessible
ColorWhite/Blue
IlluminationNot Illuminated
MaterialAluminum
Legend HeadingNotice
FeaturesAbrasion-Resistant;Chemical-Resistant
Manufacturers Part Number90018
Indoor/OutdoorOutdoor Use
Reflective TypeHigh-Intensity Prismatic (HIP)
Min Service Temperature-40 °F °F
Max Service Temperature176 °F °F
ShapeRectangle
BrandBrady