Aluminum Sign - One Way Left Arrow - .063" Thick, TM22H
Write a Review
|
Questions & Answers (0)
Product Description
Traffic & Parking Lot Sign
Top quality impact and corrosion resistant .063 aluminum sign has a glossy baked enamel finish. Pre-drilled for easy mounting.
Text on Sign: ONE WAY
Graphic on Sign: LEFT ARROW
Top quality impact and corrosion resistant .063 aluminum sign has a glossy baked enamel finish. Pre-drilled for easy mounting.
Text on Sign: ONE WAY
Graphic on Sign: LEFT ARROW
PRICE
$42.91
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Thickness | .063 in |
Product Details
| Assembly Required | No |
| Sign Legend | One Way |
| Mounting Location | 2 Center Post Holes |
| Material | Aluminum |
| Description | Traffic Sign |
| Legend Heading | Notice |
| Color | White/Black |
| Brand | Accuform |