Aluminum Sign - Wheel Chair Ramp - .080 Mil Thick
Write a Review
|
Questions & Answers (0)
Product Description
Traffic & Parking Lot Sign
Top quality impact and corrosion resistant heavy duty .080 reflective aluminum sign with fade resistant UV ink. Pre-drilled for easy mounting. Provides added visibility in low light conditions. MUTCD compliant and meets Standard Specification of Roads and Bridges on Federal Highway Projects 1985 (FP-85).
Text on Sign: WHEELCHAIR RAMP
Graphic on Sign: WHEELCHAIR
Top quality impact and corrosion resistant heavy duty .080 reflective aluminum sign with fade resistant UV ink. Pre-drilled for easy mounting. Provides added visibility in low light conditions. MUTCD compliant and meets Standard Specification of Roads and Bridges on Federal Highway Projects 1985 (FP-85).
Text on Sign: WHEELCHAIR RAMP
Graphic on Sign: WHEELCHAIR
PRICE
$52.73
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Thickness | .08 in |
Product Details
| Sign Legend | Wheelchair Ramp |
| Mounting Location | 2 Center Post Holes |
| Material | Aluminum |
| Description | Notice Sign |
| Legend Heading | Notice |
| Color | White/Blue |
| Brand | Accuform |