Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2254214

MPN #: MVHR626VA

Accuform MVHR626VA Caution Sign, Driver Must Chock Wheels, 14"W x 10"H, Aluminum

Product Description
Safety Sign, Caution Driver Must Chock Wheels, Aluminum, 10" X 14"

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Thick, rigid aluminum has the strength of metal without the rust
  • Printed surface has clear UV protective overcoat to withstand splashes, washdowns, and outdoor conditions, plus abrasion and chemical resistance
  • Rounded corners and 3/16" mounting holes for installation.
PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Thickness32 mil

Product Details

Sign ShapeRectangle
Sign LegendDriver Must Chock Wheels
ColorYellow
Glow in The DarkNo
Mounting LocationMounting Holes - 4 Corner
Retroreflective GradeNot Reflective
Language(s)English
MaterialAluminum
DescriptionTraffic Safety Sign
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberMVHR626VA
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA