Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-12-12-5
Write a Review
|
Questions & Answers (0)
Product Description
Omni Metalcraft ALUMINUM 5' LONG STRAIGHT SECTION SKATE WHEEL CONVEYOR
Skate wheel conveyors offer smooth movement of multi-sized material. 2" diameter ball bearing plated wheels and 3" axle centers. 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling is lightweight for portability and corrosion resistant. Capacity is 50 lbs. per wheel.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Skate wheel conveyors offer smooth movement of multi-sized material. 2" diameter ball bearing plated wheels and 3" axle centers. 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling is lightweight for portability and corrosion resistant. Capacity is 50 lbs. per wheel.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 12 in |
| Weight Capacity | 710 lbs |
| Weight | 23 lbs |
| Skate Wheel Diameter | 2 in |
| Between Frame Width | 10 in |
| Inside Radius | --- in |
Product Details
| Assembly Required | Assembled |
| Type | Straight Conveyor |
| Wheels per Foot | 12 |
| Material | Aluminum |
| Manufacturers Part Number | WAHS3-12-12-5 |
| Conveyor Section | Straight |
| Brand | Omni Metalcraft |