This extra long conveyor easily mounts to the frame of any sealer. When mounted to the frost end it can act like a packing station complete with a box stabilizer to hold the carton in place while it is being packed. The box stabilizer or L-bracket comes standard with no extra cost. When mounted to the exit side, it acts as a small accumulation conveyor. The box stabilizer can be used at the end of the conveyor as a box stopper. This product has a limited warranty of 1 year.
Note: The extra long conveyor has two support legs for added stability. casters for the legs are not included and must be ordered separately.
BestPack Infeed/Exit Conveyor, 39-3/8"L x 22-1/2"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$819.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Type | Conveyor |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Infeed/Exit Conveyor Attachment |
| Color | Gray |
| Manufacturers Part Number | CM1000-570A48 |
| For Use With | BestPack Case Sealers |
| Brand | BestPack |
Warranty
| Warranty | 1 yr |