Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB603049

MPN #: NS675A

New Age Industrial, Solid Wall Shelf, 12 Ga Aluminum, 24"W x 12"D

Product Description
Designed to fit seamlessly above sinks, stoves, tables, and other spaces, these shelves provide a practical solution for keeping essential items within reach. Choose from regular 18 GA or Heavy Duty 12 GA aluminum sheet options to match your specific storage needs. With sturdy construction and a sleek design, these shelves offer a clutter-free and efficient storage solution for your kitchen or workspace. Upgrade your organization game with Solid Wall Shelves, and create a tidy and functional environment for your everyday tasks.

Material:
  • The Heavy-Duty 12 GA wall shelves are constructed of 0.080" aluminum sheet.

Guarantee:
  • Lifetime Guarantee against rust and corrosion.
  • Five-Year Guarantee against workmanship and material defects.


PRICE
$129.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth12 in
Height13-1/2 in
Weight Capacity300 lbs
Weight6 lbs

Product Details

TypeFull Unit
Shelf TypeFlat Solid
Accessory TypeShelf
Country of OriginUSA
Number of Shelves1
Manufacturers Part NumberNS675A
Shelf MaterialAluminum
BrandNew Age Industrial

Warranty

Warranty5 Yr Limited Warranty on Construction and Lifetime Warranty Against Defects

Compliance & Certifications

NSF CertifiedY