- All Cambro Camshelving is rust and corrosion proof for life
- Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
- Shelf plates can be lifted away without disassembly and run through a dishwasher
- Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
- Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
- Add-on units can only be used with Camshelving of the same Series
- NSF listed
- Made in USA
Cambro® Solid Wall Shelf - 18x36
Write a Review
|
Questions & Answers (0)
Product Description
This Solid Wall Shelf utilizes ion-technology that inhibits growth of mold, fungus & bacteria. Shelf is reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Virtually indestructible I-beam supports have a unique snap fit rail design that ensures easy wall mounting. Shelf include 2" backsplash and marine front edge to control spills and cross contamination. Withstands temperatures up to 190°F. Will not corrode. Optional Shelf Extenders convert empty wall space into a functional peg hook storage area. NSF listed. Lifetime Limited Warranty.
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 13-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Full Unit |
| Shelf Type | Flat Solid |
| Color | Gray |
| Accessory Type | Shelf |
| Number of Shelves | 1 |
| Material | Polypropylene |
| Description | Solid Wall Shelf |
| Manufacturers Part Number | CSWS1836SK480 |
| Brand | Cambro |