x

Take 15% off your entire order!

Offer applied at checkout

+

New Age 50060 Aluminum Step Ladder, Stock Picker Cart 2 Tray Shelves

New Age 50060 Aluminum Step Ladder, Stock Picker Cart 2 Tray Shelves

Item #: WB986917

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,151.00

$191.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

NEW AGE ALUMINUM STEP LADDER, STOCK PICKER CART

Combine the Mobility of a Cart with the Versatility of a Step Ladder.

Stock picking carts minimize the risk of injuries when pulling stock orders or restocking shelves. Step ladder cart features a spring-loaded ladder that safely holds the cart in place for safe climbing and loading. Extra-wide steps are welded and bolted in place and feature non-slip tape for added safety. Continuous grip handle features an extended reach bar on the top, and the offset push handle saves your shins when climbing. All welded aluminum construction for years of service; Lifetime Warranty against rust and corrosion. Rolls smoothly with 5" rubber casters (2 swivel, 2 rigid).

Ladder Cart with Tray Shelves has shelf lips that help retain cargo when the cart is moved.

  • LENGTH INCHES 51-1/2
  • WIDTH INCHES 22
  • HEIGHT INCHES 69-1/2
  • CAPACITY LBS 800
  • ASSEMBLY Assembled
  • CONSTRUCTION Aluminum
  • SHELF CLEARANCE INCHES 27-3/8
  • SHELF QUANTITY 2
  • TYPE Tray Shelf Ladder Cart
  • WEIGHT LBS 163
  • WHEEL DIAMETER INCHES 5
  • WHEEL TYPE Rubber, 2 Swivel, 2 Rigid
  • BRAND New Age Industrial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
New Age 50060 Aluminum Step Ladder, Stock Picker Cart 2 Tray Shelves

New Age 50060 Aluminum Step Ladder, Stock Picker Cart 2 Tray Shelves

Item #: WB986917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    New Age 50060 Aluminum Step Ladder, Stock Picker Cart 2 Tray Shelves
    New Age 50060 Aluminum Step Ladder, Stock Picker Cart 2 Tray Shelves
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant