Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB524118

MPN #: SSA-3

Aluminum Step Stand - 3 Step - Welded - SSA-3

Product Description
This Aluminum Step Stand is Ideal for industrial or commercial applications. It is lighter than comparable steel models. Open step design includes extra heavy duty serrated surface for traction. With rubber tipped legs, this step ladder is ideal for use on many types floors.

PRICE
$745.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
745.00
Buy 2 units
675.00Save $70.00 (9%)
Buy 3+ units
655.00Save $90.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-9/16 in
Width22-13/16 in
Height30 in
Weight Capacity500 lbs
Weight32 lbs
Height to Top Step/Platform30 in
Step Width20-1/8 in

Product Details

Assembly RequiredNo
TypeStationary
Number of Steps3
ColorGray
MaterialAluminum
Manufacturers Part NumberSSA-3
BrandVestil

Compliance & Certifications

CertificationsOSHA