- All welded construction
- Capacity - 2,000 lb. evenly distributed
- Durable flush-mounted 12 gauge shelves
- Corner posts 1-1/2" by 3/16" thick angle with pre-punched mounting pads
- Overall height is 32"
- Clearance between shelves is 11"
- Clearance under bottom shelf is 5"
Jamco Steel Work Stand with 3 Shelves, 24"W x 48"D x 32"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$595.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 48 in |
| Height | 32 in |
| Weight Capacity | 2000 lbs |
| Weight | 140 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 3 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | WV248GP |
| Top Material | Steel |
| Brand | Jamco |